Overview
Mfr description
MDLUF40-40D-F
- Release-plate cylinder with lock
- Bore sizes: 25, 32, 40, 50
- Slim and compact
- Various mounting brackets accommodate a wide range of applications
- Auto switch capable
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Compact Cylinder TypePlate Cylinder With Lock
- Cylinder SeriesMLU
- Manufacturer Catalog
- SeriesMLU
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data