Specifications
Details
- Country of OriginJP
- Product TypeLocking Air Cylinders
- SeriesMNB
Overview
Mfr description
MDNBB63-250-D
- Cylinder with lock, single rod
- High locking efficiency
- High reliability & stable holding force
- 6 bore sizes available
- 3 mounting styles available
- Auto switch capable