Motion
MDUB50-30DMZ-M9BWL

SMC CORP OF AMERICA
MDUB50-30DMZ-M9BWL

Cyl, Compact, Plate
Mi Item #07529786
MFR #MDUB50-30DMZ-M9BWL
Price$293.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB50-30DMZ-M9BWL

Cyl, Compact, Plate
Mi Item #07529786
MFR #MDUB50-30DMZ-M9BWL

Mfr description
MDUB50-30DMZ-M9BWL
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.12/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Plate
  • Country of Origin
    US
  • Cylinder Series
    MU
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)