Specifications
Dimensions
- Port 1 Size/Type3/8 in BSPT
- Port 2 Size/Type3/8 in BSPT
- Weight380 g
Details
- Accuracy±3 %
- Country of OriginJP
- DisplayDigital
- Electrical ConnectionConnector
- Flow Adjustment ValveYes
- Flow Rate Range2 L/min to 16 L/min
- Fluid CompWater or Coolant
- Input Specification2 L/min to 16 L/min
- Mounting TypeBracket
- Number Of Outputs2
- Operating Temperature Range0 °C to 90 °C
- Output SpecificationPNP
- PipingInline
- Piping TypeInline
- Rated Flow Range2 L/min to 16 L/min
- SeriesPF3W
- Standards MetC-UL-US, CE, IP65, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)