Motion
RZQD50-50-40-M9BVSDPC3

SMC CORP OF AMERICA
RZQD50-50-40-M9BVSDPC3

Cylinder, 3-Position
Mi Item #07529789
MFR #RZQD50-50-40-M9BVSDPC3
Price$557.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQD50-50-40-M9BVSDPC3

Cylinder, 3-Position
Mi Item #07529789
MFR #RZQD50-50-40-M9BVSDPC3

Mfr description
RZQD50-50-40-M9BVSDPC3
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: 0.02 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Second Stroke Length
    0.3940 in, 10 mm

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    Yes
  • Body Option
    Three Position
  • Bracket 1
    Double Clevis
  • Cylinder Style
    3-Position
  • Cylinder Suffix
    SDPC3
  • Lead Wire Prewire Connector
    M12 Micro 4-Pin Male
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    3.0
  • Number of Switches
    3.0
  • Options Included
    Auto Switch, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
  • Special Applications
    Positioning
  • Suffix For Stroke
    40
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)