Motion
FLIR ONE Pro USB-C

TELEDYNE FLIR
FLIR ONE Pro USB-C

FLIR ONE® Pro Thermal Camera for Android - -4 to 752 °F Object Temp Range, 55° x 43° Field of View, 160 x 120 IR Resolution
MI ITEM #07529851
MFR #FLIR ONE Pro USB-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TELEDYNE FLIR
FLIR ONE Pro USB-C

FLIR ONE® Pro Thermal Camera for Android - -4 to 752 °F Object Temp Range, 55° x 43° Field of View, 160 x 120 IR Resolution
MI ITEM #07529851
MFR #FLIR ONE Pro USB-C

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLIR ONE PRO-USB-C FOR ANDROID USB-C
  • Whether you are inspecting electrical panels, looking for HVAC problems, or finding water damage, FLIR ONE® Pro cameras are tools no professional should be without
  • MSX® technology for sharpness and perspective
  • VividIR™ image processing for greater details
  • Ruggedized drop-resistant design
  • Fits most popular phone cases using OneFit™ adjustable connector

Specifications

  • Field of View
    55° x 43°
  • Object Temperature Range
    -4 to 752 °F
  • IR Resolution
    160 x 120
  • Communication Interfaces
    USB-C
  • Thermal Sensitivity
    70 mk
  • Color Pallettes
    White Hot, Hottest, Coldest, Iron, Rainbow, Rainbow HC, Arctic, Lava, Wheel
  • Manufacturer Catalog Number
    435-0007-02
  • Features & Benefits
    • Whether you are inspecting electrical panels, looking for HVAC problems, or finding water damage, FLIR ONE® Pro cameras are tools no professional should be without• MSX® technology for sharpness and perspective• VividIR™ image processing for greater details• Ruggedized drop-resistant design• Fits most popular phone cases using OneFit™ adjustable connector
  • Temperature Range
    32 to 95 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text