Specifications
Dimensions
- ContentsRatcheting Screwdriver, 3/16, 1/4, #1, #2 bits
- Drive Size1/2
Details
- Number Of Pieces5
- Point TypeHex
- TypeOffset Ratcheting Screwdriver Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)