Motion
30222

TIMKEN
30222

Tapered Roller Bearing Assembly - 110 mm Bore, 200 mm OD, 1.6142 in Width
Mi Item #07530100
MFR #30222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30222

Tapered Roller Bearing Assembly - 110 mm Bore, 200 mm OD, 1.6142 in Width
Mi Item #07530100
MFR #30222

Mfr description
30222M-90KM1 BEARING
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter
    200 mm
  • Overall Width
    1.6142 in
  • Weight
    11.48 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    30222M-90KM1 BEARING
  • Manufacturer Upc Number
    053893655390
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893655390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)