Motion
9150-56511
Arc Shield with Full Brim Hard Hat - 12 Cal/cm2
Mi Item #07530135
MFR #9150-56511
Price$206.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Shield with Full Brim Hard Hat - 12 Cal/cm2
Mi Item #07530135
MFR #9150-56511

Mfr description
9150-56511 HARD HAT
  • 12 Cal/cm2 Arc Shield
  • Hard hat - 280-6151-OR
  • Arc shield - 9400-55512
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.61/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Size
    OS
  • Width
    30.5 cm

Details

  • Additional Details
    For use anywhere protection is needed from the hazards of arc flash.
  • Color
    Green
  • Colors
    Green
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314165993
  • UPC_NO
    616314165993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)