Motion
CDQ2LC63-300DCMZ

SMC CORP OF AMERICA
CDQ2LC63-300DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07530262
MFR #CDQ2LC63-300DCMZ
Price$172.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2LC63-300DCMZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07530262
MFR #CDQ2LC63-300DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.82/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    300 mm

Details

  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2LC63-300DCMZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought