Motion
C76E32-100T
C76E32-100T
Mi Item #07530265
MFR #C76E32-100T
Price$193.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76E32-100T
Mi Item #07530265
MFR #C76E32-100T

Mfr description
C76E32-100T
  • Air cylinder, single acting, single rod
  • Spring return or spring extend
  • Bore sizes (mm): 32, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.50/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Elastomer Bumpers
  • Cylinder Style
    Round Body
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Double End
  • Piston Action
    Spring Extend
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)