Motion
35916121
#4-48, 3/8" Diam, Black Oxide Steel Flat Button Contact Point;3/32" Contact Point Length, Use with Dial Indicators
Mi Item #07530331
MFR #35916121
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-48, 3/8" Diam, Black Oxide Steel Flat Button Contact Point;3/32" Contact Point Length, Use with Dial Indicators
Mi Item #07530331
MFR #35916121

Mfr description
21-254-8 FLAT CONTACT POINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • Contact Point Length
    3/32 in
  • Diameter
    3/8 in
  • Thread Size
    #4-48

Details

  • Ball Material
    Black Oxide Steel
  • For Use With
    Dial Indicators
  • Style
    Flat Button
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)