Motion
AME450C-04B
Mist Separator - AME, 71 scfm, 0.5000 in Ports, Manual Drain
Mi Item #07530349
MFR #AME450C-04B
Price$225.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AME, 71 scfm, 0.5000 in Ports, Manual Drain
Mi Item #07530349
MFR #AME450C-04B

Mfr description
AME450C-04B MIST SEPARATOR
  • Super mist separator
  • Modular connection is possible
  • Filter replacement time can be judged visually
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.00/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    0.5000 in

Details

  • Additional Details
    Filter replacement time can be judged visually
  • Country of Origin
    JP
  • Drain Type
    Manual
  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    2000 l/min
  • Included Options
    Bracket
  • Maximum Air Flow
    71 scfm
  • Series
    AME
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)