Motion
6/B66
Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 6 Strand, 69 in Nominal Outside Length, Smooth
Mi Item #07531027
MFR #6/B66
Price$291.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Banded V-Belt - B, 21/32 in Top Width, 6 Strand, 69 in Nominal Outside Length, Smooth
Mi Item #07531027
MFR #6/B66

Mfr description
6/B66 MULTI BANDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.04/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    69 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)