Motion
7472021425

AVENTICS
7472021425

C12P Series Tie Rod Air Cylinder - 25 mm Bore, 250 mm Stroke, 12 mm Rod, M10x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Pneumatically Cushioning, 1/8 BSPP Ports
MI ITEM #07531144
MFR #7472021425
Price$425.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
7472021425

C12P Series Tie Rod Air Cylinder - 25 mm Bore, 250 mm Stroke, 12 mm Rod, M10x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Pneumatically Cushioning, 1/8 BSPP Ports
MI ITEM #07531144
MFR #7472021425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$425.58/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Port Size
    1/8 BSPP
  • Pull Force At 100 Psi
    238 N
  • Push Force At 100 Psi
    309 N
  • Rod - Thread Size
    M10x1.5 Male Thread
  • Rod Size
    12 mm
  • Rod Size / Thread
    M10x1.5 Male
  • Stroke
    250 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Clean Series
    No
  • Clevis Mount Detachable Mp2
    1827005910
  • Cushion Type
    Pneumatically Cushioning
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Flange Mount - MF1/MF2
    1827005926
  • Foot Mounts - MS1
    1827005878 Narrow, 1827005870 Wide
  • Locking Position
    Without Locks
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Pivot Pin
    R422003612
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Clevis
    1827009940 Galvanized Steel
  • Rod Eye
    7472ZZ1445 Galvanized Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C12P
  • Special Applications
    Industry standard
  • Sperical Rod Eye
    7472ZZ5700 Female Thread
  • Standards Met
    CNOMO NFE 49-001
  • Type
    Tie-Rod

Overview

Mfr description
7472021425 CYLINDERS
  • According to NFE 49-001
  • Ø 25 mm ... 200 mm
  • Max. stroke: 2300 mm
  • Robust design
  • Optional: through piston rod, heat resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought