Motion
7348 BCBM

SKF
7348 BCBM

Angular Contact Bearing - 240 mm Bore, 500 mm OD, 95 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Axial clearance CB
Mi Item #07531181
MFR #7348 BCBM
Price$52,612.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7348 BCBM

Angular Contact Bearing - 240 mm Bore, 500 mm OD, 95 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Axial clearance CB
Mi Item #07531181
MFR #7348 BCBM

Mfr description
7348 BCBM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52,612.19/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    500 mm
  • Overall Width  
    95 mm
  • Weight
    195 lbs, 88.45 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Axial clearance CB
  • Max Rpm
    1400 rpm
  • Maximum Operating RPM
    1400 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    527000 N, 118474 lbf
  • Radial Static Load Capacity
    800000 N, 179847 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)