Specifications
Dimensions
- Bore Diameter25 mm
- Stroke25 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginUS
- Cushion TypeRubber bumper
- Made to OrderYes
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Overview
Mfr description
CDG1RN25-25Z-A93Z
- Direct mount type, double acting, single rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Strokes from 25mm through 300mm
- Available w/rubber bumper or air cushion
- Variety of switches, lead wire lengths and prewired connectors