Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Ansi Isea Abrasion Resistance Level3
- Cuff StyleSlip-On - Open
- Leather TypeGoat
- Product TypesGlove
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeGlove
Overview
Mfr description
36133XL GOAT GRAIN DRIVER GLOVES