Motion
10178557
Gas Leak Detector
Mi Item #07531531
MFR #10178557
Price$2,054.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Leak Detector
Mi Item #07531531
MFR #10178557

Mfr description
10178557 ALTAIR 4XR GAS MONITOR
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,054.25/each

Specifications

Dimensions

  • Overall Height
    1.8500 in, 47 mm
  • Overall Width
    3.5040 in, 89 mm

Details

  • Display Type
    LCD
  • Gas Monitored
    Combustible, Carbon Monoxide, Oxygen, Hydrogen Sulfide
  • Standards Met
    UL 913
  • Type
    Multi-Gas Detector
  • UPC_NO
    641817120866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)