Motion
NA4GC7-25M-LK

EDT CORP
NA4GC7-25M-LK

Flange Mount Sleeve Bearing - 25 mm Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #07531567
MFR #NA4GC7-25M-LK
Price$411.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
NA4GC7-25M-LK

Flange Mount Sleeve Bearing - 25 mm Bore, 4-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #07531567
MFR #NA4GC7-25M-LK

Mfr description
NA4GC7-25M-LK 4-BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.84/each

Specifications

Dimensions

  • Bolt Circle Diameter
    99 mm
  • Bore Diameter
    25 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)