Motion
CDQ2L32-30DCZ-J79W-111G

SMC CORP OF AMERICA
CDQ2L32-30DCZ-J79W-111G

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07531584
MFR #CDQ2L32-30DCZ-J79W-111G
Price$187.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L32-30DCZ-J79W-111G

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07531584
MFR #CDQ2L32-30DCZ-J79W-111G

Mfr description
CDQ2L32-30DCZ-J79W-111G PNEUMATIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Number Of Auto Switches
    2
  • Options
    With rubber bumper
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)