Specifications
Dimensions
- Overall Height114 mm
- Overall Length231 mm
- Overall Width85 mm
- Port Size1-1/2 SAE Flange (Code 61)
Details
- Ball MaterialCarbon Steel - Chrome Plated
- Body MaterialCarbon Steel
- Control TypeManually Operated
- Flow Direction2-Way
- Handle MaterialSteel (Galvanized)
- Handle StyleOffset Handle
- Locking DevicePad-Locking Device
- Manufacturer Catalog
- Max Operating Temperature176 °F
- Maximum Operating Pressure3000 psi
- Min Operating Temperature14 °F
- Mounting TypeInline Flanged
- O Ring MaterialViton®
- OptionsSplit Flange - Sold Seperately
- SeriesKHM-F3
- Spindle Ball Seal MaterialPOM
- Surface FinishZinc Plated
Overview
Mfr description
LFBN/HC160IE10BM1.0/3B6 HYD FILTER
- 1/2” - 2” Full Port Design
- SAE Code 61 and 62 Split Flange Connections
- Carbon Steel Housing
- Block Housing - Sizes 16 - 25
- Forged Housing - Sizes 32 - 50
- Polyacetal Ball Seals (standard)
- FPM (Fluoroelastomer) O-Rings (standard)
- Operating Pressure to 5800 psi Depending on
- Valve Size and Seal Materials Selected
- Temp Range: 14˚F to 176˚F with Standard materials