Motion
0002323000
TufBrush™ Stringer Bead Wheel Brush - 4.5000 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #07531761
MFR #0002323000
Your Price$28.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TufBrush™ Stringer Bead Wheel Brush - 4.5000 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #07531761
MFR #0002323000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.93/each(List $33.28)

Overview

Mfr description
23230 STRINGER BEAD BRUSH
  • Increased rigidity and aggressiveness
  • 2-3 times more aggressive compared to standard carbon steel wire in the competitors stringer bead
  • Increases the amount of wire on the surface, while balancing column strength and flexibility to provide more efficient deburring & cleaning
  • Offers consistency throughout the life of the brush and longest life in the industry, 2 to 3 times the life of the competitors
  • Provides a consistent aggressive cut through the life of the brush
  • Made in the USA quality
  • Longest life in the industry
  • More material removal per brush than the competition

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Bristle Diameter
    0.020 in
  • Trim Length
    7/8 in
  • Diameter
    4.5000 in
  • Face Width
    3/16 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • Brush Diameter
    4-1/2 in
  • Arbor Hole Thread Size
    5/8 in-11 NC
  • Fill Material
    Steel
  • Fill Diameter
    0.0200 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought