Motion
222SM200-MA

FAG (SCHAEFFLER)
222SM200-MA

Spherical Roller Bearing - 200 mm ID, 400 mm OD, 162 mm Width, Straight Bore, Open
Mi Item #07531820
MFR #222SM200-MA
Price$37,732.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM200-MA

Spherical Roller Bearing - 200 mm ID, 400 mm OD, 162 mm Width, Straight Bore, Open
Mi Item #07531820
MFR #222SM200-MA

Mfr description
222SM200-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,732.41/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    4 mm
  • Outer Ring Width
    108 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    162 mm
  • Weight
    73.5 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1330 kN
  • Max Rpm
    560 rpm
  • Maximum Speed
    560 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    1910 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)