Motion
222SM180-MA

FAG (SCHAEFFLER)
222SM180-MA

Spherical Roller Bearing - 180 mm ID, 360 mm OD, 154 mm Width, Straight Bore, Open
Mi Item #07531821
MFR #222SM180-MA
Price$31,436.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM180-MA

Spherical Roller Bearing - 180 mm ID, 360 mm OD, 154 mm Width, Straight Bore, Open
Mi Item #07531821
MFR #222SM180-MA

Mfr description
222SM180-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,436.58/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    4 mm
  • Outer Ring Width
    98 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    154 mm
  • Weight
    55.7 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1140 kN
  • Max Rpm
    600 rpm
  • Maximum Speed
    600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    1640 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)