Motion
222SM170-TVPA

FAG (SCHAEFFLER)
222SM170-TVPA

Spherical Roller Bearing - 170 mm ID, 340 mm OD, 142 mm Width, Straight Bore, Open
Mi Item #07531822
MFR #222SM170-TVPA
Price$25,595.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
222SM170-TVPA

Spherical Roller Bearing - 170 mm ID, 340 mm OD, 142 mm Width, Straight Bore, Open
Mi Item #07531822
MFR #222SM170-TVPA

Mfr description
222SM170-TVPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,595.75/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    4 mm
  • Outer Ring Width
    92 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    142 mm
  • Weight
    46.4 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Open
  • Dynamic Load Capacity
    1140 kN
  • Max Rpm
    800 rpm
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    1640 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)