Motion
AL-XE-HB-240-8-50-U

ABACO LIGHTING
AL-XE-HB-240-8-50-U

Wash Down LED Round High Bay - 240W - 32,900 lm
MI ITEM #07531864
MFR #AL-XE-HB-240-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-XE-HB-240-8-50-U

Wash Down LED Round High Bay - 240W - 32,900 lm
MI ITEM #07531864
MFR #AL-XE-HB-240-8-50-U

Mfr description
AL-XE-HB-240-8-50-U 240W ROUND LED
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    240 W

Details

  • Certification
    ETL, DLC, IP67
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    137 lm/W
  • L70
    100,000 Hours
  • Longevity
    100000 hrs
  • Lumen Output
    32,900 lm
  • Replacement Wattage
    400W - 750W HID
  • Voltage
    120 V - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)