Specifications
Dimensions
- Wattage11 W
Details
- CertificationEnergy Star, RoHS, UL
- Color Rendering Index80+ CRI
- Color Temperature2700, 5000 K
- DimmingYes
- Efficacy100 lm/W
- Lamps StyleA19 LED Bulb
- Longevity25000 hrs
- Lumen Output1100 lm
- Replacement Wattage75W Incandescent
- Voltage120 V