Motion
AL-RL-FP-HB-150-8-50-U

ABACO LIGHTING
AL-RL-FP-HB-150-8-50-U

LED Light Fixture - 12 W, 120 - 277 V, 4948 lm Light Output
MI ITEM #07531880
MFR #AL-RL-FP-HB-150-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RL-FP-HB-150-8-50-U

LED Light Fixture - 12 W, 120 - 277 V, 4948 lm Light Output
MI ITEM #07531880
MFR #AL-RL-FP-HB-150-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-BE-CP-44-8-50-U 45W LED DIMM.
  • IP69K rated: Wet location for high pressure cleaning.
  • ETL Sanitation listed: NSF/ANSI standard 2 food equipment (splash zone and non-food zone).
  • Powered by Abaco 0-10V dimming LED driver.
  • Ambient operating temperature: -40C to 40C.
  • L70 >100,000 hrs @ 25C fixture ambient.
  • Ring bolt mounting accessory included.
  • 0-10V dimming, 10% minimum.
  • THD: < 20%.
  • 6’ cord for input ad dimming wires.

Specifications

  • Wattage
    12 W
  • Voltage
    120 - 277 V
  • Light Output
    4948 lm
  • Lumen Output
    4,948 lm
  • Longevity
    62,000 hrs
  • Efficacy
    112 lm/W
  • Color Temperature
    4,000 K - 5,000 K
  • Lens Cover
    Yes
  • Light Color
    White
  • Mounting Style
    ceiling
  • Replacement Wattage
    175 - 250W HID
  • Height
    7.3800 in
  • Length
    17.4200 in
  • Width
    17.4200 in
  • Dimming
    Yes
  • L70
    62,000 hours
  • Certification
    UL, DLC
  • Color Rendering Index
    80+ CRI
  • Housing Color
    Silver
  • Housing Material
    cast aluminum
  • Lamp Type
    LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought