Specifications
Dimensions
- Wattage12 W
Details
- CertificationUL, DLC, IP65
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- DimmingNo
- Efficacy110 lm/W
- L7069,000 hours
- Light Output1321 lm
- Longevity69000 hrs
- Lumen Output1,321 lm
- Replacement Wattage100 W HID
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)