Motion
AL-BE-WPA-80-7-50-U

ABACO LIGHTING
AL-BE-WPA-80-7-50-U

LED Adjustable Wall Pack - 25W - 3,280 lm
MI ITEM #07532035
MFR #AL-BE-WPA-80-7-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-WPA-80-7-50-U

LED Adjustable Wall Pack - 25W - 3,280 lm
MI ITEM #07532035
MFR #AL-BE-WPA-80-7-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    25 W

Details

  • Certification
    UL, DLC, IP65
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    No
  • Efficacy
    131 lm/W
  • L70
    61,000 hours
  • Light Output
    3280 lm
  • Longevity
    61000 hrs
  • Lumen Output
    3,280 lm
  • Replacement Wattage
    175 W HID
  • Voltage
    120 V - 277 V

Overview

Mfr description
AL-BE-WPA-25-750-U 25W ADJUSTABLE
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought