1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
LER53XM75-A
75 mm Bore, Compatible Bore: 75 mm , 3.5625 in OD, 0.6875 in, 17.47 mm Overall Width
MI ITEM #
07532148
MFR #
LER53XM75-A
Price
$103.20
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) LER53XM75-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
LER53XM75-A
75 mm Bore, Compatible Bore: 75 mm , 3.5625 in OD, 0.6875 in, 17.47 mm Overall Width
MI ITEM #
07532148
MFR #
LER53XM75-A
Mfr description
LER53XM75-A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.20
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
75 mm
Compatible Bore Diameter
75 mm
Outside Diameter
3.5625 in
Overall Width
0.6875 in, 17.47 mm
Width
0.6880 in, 17.47 mm
Details
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items