Motion
LER188X0303-G-A

FAG (SCHAEFFLER)
LER188X0303-G-A

3.1875 in Bore, Compatible Bore: 3.1875 in , 4.0050 in OD, 0.9375 in Overall Width
Mi Item #07532160
MFR #LER188X0303-G-A
Price$152.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER188X0303-G-A

3.1875 in Bore, Compatible Bore: 3.1875 in , 4.0050 in OD, 0.9375 in Overall Width
Mi Item #07532160
MFR #LER188X0303-G-A

Mfr description
LER188X0303-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.45/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Outside Diameter
    4.0050 in
  • Overall Width
    0.9375 in
  • Width
    0.9380 in, 23.82 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)