Motion
LER102XM90-A

FAG (SCHAEFFLER)
LER102XM90-A

90 mm Bore, Compatible Bore: 90 mm , 104.90 mm OD, 0.8750 in, 22.22 mm Overall Width
Mi Item #07532191
MFR #LER102XM90-A
Price$166.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
LER102XM90-A

90 mm Bore, Compatible Bore: 90 mm , 104.90 mm OD, 0.8750 in, 22.22 mm Overall Width
Mi Item #07532191
MFR #LER102XM90-A

Mfr description
LER102XM90-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.10/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    104.90 mm
  • Overall Width
    0.8750 in, 22.22 mm
  • Width
    0.8750 in, 22.22 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)