1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
LER155XM170-A
170 mm Bore, 7.9063 in OD, 1.0000 in Overall Width
MI ITEM #
07532207
MFR #
LER155XM170-A
List Price
$659.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) LER155XM170-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
LER155XM170-A
170 mm Bore, 7.9063 in OD, 1.0000 in Overall Width
MI ITEM #
07532207
MFR #
LER155XM170-A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$659.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LER155XM170-A#K SEAL RING
Specifications
Width
1.0000 in, 25.40 mm
Outside Diameter
7.9063 in
Overall Width
1.0000 in
Bore Diameter
170 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data