Motion
3313J
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 58.70 mm Width, Without Snap Ring
Mi Item #07532241
MFR #3313J
Price$595.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 58.70 mm Width, Without Snap Ring
Mi Item #07532241
MFR #3313J

Mfr description
3313J BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.92/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Length
    140 mm
  • Overall Width  
    58.70 mm
  • Weight
    8.818 lbs, 4.0 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176673399
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176673399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)