Motion
6210C2P5
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #07532350
MFR #6210C2P5
Price$301.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, C2 Internal Clearance
Mi Item #07532350
MFR #6210C2P5

Mfr description
6210C2P5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.79/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.012 lbs, 0.459 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C2
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    38500 N, 8655.14 lbf
  • Radial Static Load Capacity
    23200 N, 5215.57 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)