Motion
6910Z
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #07532362
MFR #6910Z
Price$249.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 72 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #07532362
MFR #6910Z

Mfr description
6910Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.89/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Weight
    0.295 lbs, 0.134 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    6910Z BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6910Z is a 50 mm bore radial/deep groove ball bearing with a 72 mm OD and 12 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    6910Z
  • Manufacturer Upc Number
    029176429255
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16000 N, 3596.94 lbf
  • Radial Static Load Capacity
    11700 N, 2630.26 lbf
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176429255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)