Motion
CD55B50-50M
Compact Air Cylinder - Standard Type, 50 mm Bore, 50 mm Stroke
MI ITEM #07532365
MFR #CD55B50-50M
Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 50 mm Bore, 50 mm Stroke
MI ITEM #07532365
MFR #CD55B50-50M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.41/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    50 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    CZ
  • Cylinder Series
    C55
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    C55

Overview

Mfr description
CD55B50-50M
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
  • Construction is similar to the current CQ2 lateral load resistant specification
  • Snap ring construction allows easy and quicker maintenance
  • Auto switches can be mounted on any of the four sides of the cylinder tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought