Motion
7304BEAT85
Angular Contact Bearing - 20 mm Bore
Mi Item #07532366
MFR #7304BEAT85
Price$88.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore
Mi Item #07532366
MFR #7304BEAT85

Mfr description
7304BEAT85 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.37/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7304BEAT85 BRG
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176634000
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176634000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)