Motion
BL207Z
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, Without Snap Ring
Mi Item #07532376
MFR #BL207Z
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, Without Snap Ring
Mi Item #07532376
MFR #BL207Z

Mfr description
BL207Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.04/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL207Z BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL207Z is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 17 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    BL207Z
  • Manufacturer Upc Number
    029176038884
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176038884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)