Motion
NAR925-N20G-X425

SMC CORP OF AMERICA
NAR925-N20G-X425

Pilot Operated Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 1.5 to 250 psi
MI ITEM #07532397
MFR #NAR925-N20G-X425
List Price$394.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAR925-N20G-X425

Pilot Operated Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 1.5 to 250 psi
MI ITEM #07532397
MFR #NAR925-N20G-X425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$394.95/each for your price

Overview

Mfr description
NAR925-N20G-X425 REGULATOR

Specifications

  • Set Pressure Range
    1.5 to 250 psi
  • Body Size
    90
  • Maximum Operating Pressure
    290 psi
  • Inlet Port Size
    3/4 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/4 in
  • Outlet Port Type
    Straight
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Series/System
    NAR-Pilot
  • Product Type
    Pilot Operated Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text