Motion
49-22-1105

MILWAUKEE TOOL
49-22-1105

5-Piece Demolition SAWZALL Blade Set
MI ITEM #07532448
MFR #49-22-1105
Price$24.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-1105

5-Piece Demolition SAWZALL Blade Set
MI ITEM #07532448
MFR #49-22-1105

Mfr description
49-22-1105 SAWZALL BL SET
  • 1" tall profile for TOUGH, STRAIGHT CUTS
  • Demolition blades are thicker for maximum durability
  • The Ax™ wood cutting Sawzall blades feature FANG TIP™ and NAIL GUARD™
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.62/each

Specifications

Dimensions

  • Blade Thickness
    .05 in
  • Length
    6 in, 9 in
  • Weight
    0.60 lbs

Details

  • Cutting Material
    Bi-metal
  • Includes
    (1) 9 in. 5 TPI The Ax™ SAWZALL® Blade,(1) 9 in. 8 TPI The Wrecker™ SAWZALL® Blade, (1) 6 in. 14 TPI The Torch™ SAWZALL® Blade, (1) 6 in. 18 TPI The Torch™ SAWZALL® Blade, (1) 9 in. 14 TPI The Torch™ SAWZALL® Blade
  • Manufacturer Upc Number
    045242343560
  • Package Quantity
    5
  • Tpi
    14, 18, 5, 8
  • UPC_NO
    045242343560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)