Motion
FC-280PK75T4E21H2BNCXXXSXXXXAN

DANFOSS VLT
FC-280PK75T4E21H2BNCXXXSXXXXAN

FC-280PK75T4E21H2BNCXXXSXXXXAN
MI ITEM #07532499
MFR #FC-280PK75T4E21H2BNCXXXSXXXXAN
List Price$1,283.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
FC-280PK75T4E21H2BNCXXXSXXXXAN

FC-280PK75T4E21H2BNCXXXSXXXXAN
MI ITEM #07532499
MFR #FC-280PK75T4E21H2BNCXXXSXXXXAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,283.05/each for your price

Overview

Mfr description
FC-280PK75T4E21H2BNCXXXSXXXXAN
  • Compact design saves panel space
  • Easy and fast installation set-up due to flexible user interfaces
  • No need to install extra cooling equipment or oversize the drive as it is designed to operate at 45°C at full load and up to 55°C with derating
  • No need to install extra components thanks to integrated harmonic mitigation, RFI filters, brake choppers and functional safety (STO)
  • Integrated active Power Factor Correction (PFC) significantly reduces harmonic distortion and improves power supply quality
  • Control algorithm runs both induction and PM motors - Freedom to choose the best high-efficiency motor for the task
  • Reduce external communication equipment with your choice of PROFINET or EtherNet/IP with dual ports built into the product
  • Integrated DC choke - Saves installation time and panel space requirements & improves power supply quality and helps extend DC capacitor lifetime

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    1 hp
  • Output Current Normal Duty
    2.1 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Voltage vector control VVC+ Speed or Torque mode, u/f (Frequency Control)
  • Enclosure Type
    IP21
  • Enclosure Rating
    IP21
  • Horsepower Rating Heavy Duty
    1 hp
  • Output Current Heavy Duty
    2.1 A
  • Peak Current Normal Duty
    3.5 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Dim Height Width Depth
    11.6 in x 3 in x 6.6 in
  • Standard Operating Temperature Range
    14 to 113 °F
  • Number Of Analog Inputs
    2
  • Number Of Digital Inputs
    6(7)
  • Number Of Safety Inputs Sto
    1
  • Configurable Digital Inputs Outputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Outputs
    1
  • Number of Relays
    1
  • Feedback Type
    24V Encoder
  • PLC Functions
    Smart Logic Controller
  • Dynamic Braking
    Yes
  • Mounting Type
    Wall Mount
  • Keypad / Display
    Yes - Graphic Display NLCP
  • PI / PID Controller
    PID
  • Serial Communication Onboard
    Modbus RTU, EtherNet/IP
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Number Of Option Slots
    1
  • Compatible Accessories
    LCP 21/Blind/102/Adapter/Mounting, MCC 101/102, MCE 101, IP21 Conversion Kit
  • Encoder Connection
    24V Encoder
  • Remote Keypad
    Remote mount kit available
  • Typical Application
    Conveyors, Fans, Pumps, Compressors, Packaging Systems, Mixers, Motion
  • Series
    VLT Midi
  • Weight
    5.1 lbs
  • Warranty
    18 months
  • Standards Met
    UL 508C, EN/IEC 61800-5-1, cUL, CE, STO - IEC/EN 61508: 2010 SIL2, IEC/EN 61800-5-2: 2007 SIL2,• IEC/EN 62061: 2012 SILCL of SIL2, IEC/EN 61326-3-1: 2008, EN ISO 13849-1: 2008 Category 3 PL d
  • Manufacturer Catalog
  • Overview Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text