Specifications
Dimensions
- Bore Diameter0.4720 in
- Port SizeM3 x 0.5
Details
- ActionSingle Acting
- Finger Type2 Finger
- Gripper TypeParallel
- Piston ActionSingle Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)