Specifications
Dimensions
- Bore Diameter25 mm
Details
- ActionSingle Acting (Normally Closed)
- Finger Type2 Finger
- Gripper TypeParallel
- Holding Force Open 72 Psi83 N
- Number of Fingers2
- Piston ActionSingle Acting (Normally Closed)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)