Motion
VF5120-5G1-02

SMC CORP OF AMERICA
VF5120-5G1-02

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Grommet Lead Wire, Body Ported, 1/4 in
Mi Item #07532570
MFR #VF5120-5G1-02
Price$89.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5120-5G1-02

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Grommet Lead Wire, Body Ported, 1/4 in
Mi Item #07532570
MFR #VF5120-5G1-02

Mfr description
VF5120-5G1-02
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.14/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Lead Wire Length
    300 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Lead Wire
  • Flow Direction
    5-Way
  • For Use With Series
    VF5000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Rectifier
    Yes
  • Return Type
    Spring
  • Series
    VF
  • Solenoid Electrical Entry
    Grommet Lead Wire
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VF5000
  • Wire Type
    Grommet Lead Wire
  • Wiring Type
    Grommet Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)