Motion
BL1820B-2

MAKITA
BL1820B-2

LXT® Compact Battery - 2 Pack - Lithium-Ion, 18 V Nominal Voltage, 2.0 AH
MI ITEM #07532594
MFR #BL1820B-2
Your Price$261.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
BL1820B-2

LXT® Compact Battery - 2 Pack - Lithium-Ion, 18 V Nominal Voltage, 2.0 AH
MI ITEM #07532594
MFR #BL1820B-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$261.21/each(List $378.75)

Overview

Mfr description
BL1820B-2 18V 2.0AH BATTERY WITH FUEL GA
  • Integrated L.E.D. battery charge level indicator allows user to monitor battery charge
  • Provides up to 50% more run time per charge compared to BL1815
  • Reaches full charge in 25 minutes or less
  • Compatible only with Star Protection tools, indicated by the Star Symbol™ and/or Yellow Battery Receiver under the tool
  • Battery delivers consistent power and run time in extreme temperatures, even in winter (-4°F/-20°C)
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Impact-resistant outer case and shock-absorbing inner-liner are engineered to protect the battery
  • Sixteen contact terminals maintain a constant connection with the tool to help prevent power loss or fluctuation, even during high-vibration applications
  • Battery resists self-discharge and remains ready for use even after long periods of storage
  • Makita 18V Lithium-Ion is the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery

Specifications

  • Nominal Voltage
    18 V
  • Battery Series
    LXT®
  • Battery Chemistry
    Lithium-Ion
  • Battery Capacity
    2.0 AH
  • UPC_NO
    088381463881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text