Motion
A-98348

MAKITA
A-98348

ImpactX™ Driver Bit Set - Number of Bits Included: 50, Bit Set
Mi Item #07532599
MFR #A-98348
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
A-98348

ImpactX™ Driver Bit Set - Number of Bits Included: 50, Bit Set
Mi Item #07532599
MFR #A-98348

Mfr description
A-98348 50 PIECE IMPACT X BIT SET
  • Precision machined tips with superior fitment for full contact fit and longer life
  • Performance-optimized S2 steel construction for extended life
  • Calibrated heat treating process for added durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    (32) 1 in insert Bits, (10) 2 in Power Bits, (2) 3-1/2 in Power Bits, (2) Insert Bit Holders, (1) 2 in Socket Adapter, (3) 1-3/4 in Nut Drivers
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    088381472593
  • Number Of Bits Included
    50
  • Number Of Pieces
    50
  • Type
    Driver Bit Set
  • UPC_NO
    088381472593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)