Motion
RAPTOR ES50 SPACER EXTENSION KIT

DODGE
RAPTOR ES50 SPACER EXTENSION KIT

RAPTOR ES50 SPACER EXTENSION KIT
Mi Item #07532762
MFR #RAPTOR ES50 SPACER EXTENSION KIT
Price$621.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES50 SPACER EXTENSION KIT

RAPTOR ES50 SPACER EXTENSION KIT
Mi Item #07532762
MFR #RAPTOR ES50 SPACER EXTENSION KIT

Mfr description
017048 ES50 RAPTOR SPACER EXTENSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.55/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    50
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Spacer Extension
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    12.1 hp
  • Lubrication
    None
  • Maximum Speed
    4200 rpm
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Parts & Kits
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    7656 in-lb
  • UPC_NO
    781568823880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)